Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLR51560M
Zoro # G610031019
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 1/2 in
- For Use With RSQ5000
- Socket Size Range (mm) 60
- Locking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLR51560M
- Zoro # G610031019
- UPC # 662005428151
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (mm) | 60 |
Overall Width | 99 mm |
Tool Height | 145 mm |
Tool Width | 99 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | RSQ5000 |
Locking | Yes |
Compatible with Series | RSQ |
Drive Shape | Square |
Impact Rated | Yes |
Tool Weight | 3.7 kg |
Tool Series | STTL Series |
Measurement Type | Metric |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 60 mm, Compatible Manufacturer Model Number RSQ5000, Compatible with Series RSQ, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC42GN0014X)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM26)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories