Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLR31055
Zoro # G110031021
product price: $1,620.00
/ea
Free Shipping & Returns
$1,620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 in
- For Use With RSQ3000
- Socket Size Range (mm) 55
- Socket Size Range (In.) 2-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLR31055
- Zoro # G110031021
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 in |
Socket Size Range (mm) | 55 |
Socket Size Range (In.) | 2-3/16 in |
Overall Width | 3.7 in |
Tool Width | 3 45/64 in |
Tool Height | 5 3/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | RSQ3000 |
Tool Weight | 6.4 lb |
Measurement Type | SAE |
Locking | Yes |
Compatible with Series | RSQ |
Drive Shape | Square |
Tool Series | STTL Series |
Impact Rated | Yes |
Description
Hands free torque wrench solution, Drive Size 1 in, Socket Shape Hex, Socket Size 2 3/16 in, Compatible Manufacturer Model Number RSQ3000, Compatible with Series RSQ, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 14 mm (MCLC-14-14-SS)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- BESTORQ BX97 Cogged Belt, 100 in Outside Length, 21/32 in Top Width, 1 Ribs (BX97)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Parts & Accessories