Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLR31046
Zoro # G910031023
product price: $1,606.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size Range (mm) 46
- Socket Size Range (In.) 1.8125
- For Use With RSQ3000
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLR31046
- Zoro # G910031023
- UPC # 662005428113
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 in |
Socket Size Range (mm) | 46 |
Socket Size Range (In.) | 1.8125 |
Tool Width | 3 in |
Overall Width | 3 in |
Tool Height | 4 51/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | RSQ3000 |
Impact Rated | Yes |
Drive Shape | Square |
Tool Series | STTL Series |
Tool Weight | 4.2 lb |
Measurement Type | SAE |
Locking | Yes |
Compatible with Series | RSQ |
Description
Hands free torque wrench solution, Drive Size 1 in, Socket Shape Hex, Socket Size 1 13/16 in, Compatible Manufacturer Model Number RSQ3000, Compatible with Series RSQ, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBE KING LU52102G ISO 100 Hydraulic Fluid Oil, 2 Gallon (LU573867)
- WESTWARD Grease Coupler, Steel, 6000 psi (45FG46)
- ASTRO PNEUMATIC 3037 Pulley Assembly Steel Inc 1, 2, 3, 61 (AST3037PAS)
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories