Shop All Hydraulic Torque Wrench Accessories
Enerpac
Hands Free Torque Wrench Solution
Mfr # STTLR111575
Zoro # G710031025
product price: $2,354.99
/ea
Free Shipping & Returns
$2,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 1/2 in
- Socket Size Range (In.) 2.9375
- For Use With RSQ11000
- Socket Size Range (mm) 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # STTLR111575
- Zoro # G710031025
- UPC # 662005428250
- Country of Origin United Kingdom
- Category Hydraulic Torque Wrench Accessories
Dimensions
Drive Size | 1 1/2 in |
Socket Size Range (In.) | 2.9375 |
Socket Size Range (mm) | 75 |
Tool Height | 7 13/64 in |
Tool Width | 4 13/32 in |
Overall Width | 4.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hands free torque wrench solution |
For Use With | RSQ11000 |
Locking | Yes |
Measurement Type | SAE |
Drive Shape | Square |
Compatible with Series | RSQ |
Tool Weight | 13.2 lb |
Tool Series | STTL Series |
Impact Rated | Yes |
Description
Hands free torque wrench solution, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 2 15/16 in, Compatible Manufacturer Model Number RSQ11000, Compatible with Series RSQ, Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-Belt Sheave, Classical, 8.6 dia. x 5B-SF (865B)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFP3)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 60082RS C3 (6008-2RS C/3)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories