Shop All Hydraulic High Pressure Hoses
Enerpac
H9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter
Mfr # H9306
Zoro # G8528633
Free Shipping & Returns
Not eligible for select promotions
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Factor 2:1
- Type High Pressure
- Cover Rubber
- Length (Ft.) 6
- Hose Ends 3/8" (M)NPT x 3/8"(M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # H9306
- Zoro # G8528633
- UPC # 662005203710
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 6 |
Hose Inside Dia. (In.) | 3/8 |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 6 ft |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 6 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 6 ft, Hose Tube Material Rubber, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series H900, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 2:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-02A)
- SPEEDAIRE Swivel Connector, 1/4 (30E594)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4Q)
- ENERPAC H9350, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9350)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- ENERPAC H9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- ENERPAC H7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7220)
- HYDRAULI-FLEX 1/2" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 50Ft (JR2-08-50)
- Enerpac Hydraulic High Pressure Hoses