Shop All Hydraulic Bulk Hoses
Enerpac
H7350, 50 ft., Thermo-plastic High Pressure Hydraulic Hose, .38 in. Internal Diameter
Mfr # H7350
Zoro # G4146320
product price: $1,161.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38 in
- Hose Length 50 ft
- Max. Operating PSI 10000
- Hose Ends 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # H7350
- Zoro # G4146320
- Country of Origin Germany
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.38 in |
Hose Length | 50 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | 50 Ft Hose |
Max. Operating PSI | 10000 |
Hose Ends | 3/8" NPTF |
Description
50 Ft Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 932mm (SPA932)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- HHIP SPU-422 TiN Coated Carbide Insert (6022-2422)
- CONTINENTAL CONTITECH B82 Wrapped V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (B82)
- ENERPAC Simplex Hose Ind Grade 10 Ft 25 ID (HA10)
- ENERPAC 6' Hose, W A630, 14 Nptf, 25 (HB7206QB)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- ENERPAC Hose 3 Ft 38 Npt C604 (HC7203B)
- ENERPAC THQ702T, 6.5 ft., Twin Torque Wrench Hose, 10,000 psi (THQ702T)
- ENERPAC 8' Hose, W Ch604, 38 Nptf, 38 (HC9308)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- Enerpac Hydraulic Bulk Hoses