Shop All Hydraulic High Pressure Hoses
Enerpac
H7206, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter
Mfr # H7206
Zoro # G5300766
product price: $200.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Polyurethane
- Hose Ends 3/8" (M)NPT x 3/8"(M)NPT
- Length (Ft.) 6
- Material Thermoplastic
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # H7206
- Zoro # G5300766
- UPC # 662005202942
- Country of Origin Germany
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 6 |
Hose Inside Dia. (In.) | 1/4 |
Hose Fitting A Size | 3/8 in |
Hose Length | 6 ft |
Hose Fitting B Size | 3/8 in |
Hose Inside Dia. | 1/4 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 6 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 6 ft, Hose Tube Material Thermoplastic, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Yellow, Series H700, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Micro Filter LFMA-D-MIDI-A (LFMA-D-MIDI-A)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X03X02)
- ENERPAC HC9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (HC9306)
- ENERPAC H9206Q, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206Q)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- ENERPAC H9306, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9306)
- ENERPAC H9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9220)
- ENERPAC HC7206Q, 6 ft., Thermo-Plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206Q)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- Enerpac Hydraulic High Pressure Hoses