Shop All Hydraulic High Pressure Hoses
Enerpac
H7202, 2 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter
Mfr # H7202
Zoro # G8528581
product price: $112.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Ends 3/8" (M)NPT x 3/8"(M)NPT
- Cover Polyurethane
- Length (Ft.) 2
- Hose Inside Dia. (In.) 1/4
- For Use With Enerpac Pumps, Cylinders and Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # H7202
- Zoro # G8528581
- UPC # 662005202928
- Country of Origin Germany
- Category Hydraulic High Pressure Hoses
Dimensions
Length (Ft.) | 2 |
Hose Inside Dia. (In.) | 1/4 |
Hose Inside Dia. | 1/4 in |
Hose Length | 24 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Length (Ft.) | 2 |
Description
Hydraulic Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 24 in, Hose Tube Material Thermoplastic, Hose Cover Material Polyurethane, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Yellow, Series H700, Max. Working Pressure @ 70 F 10,000 psi, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Type NPTF, Hose Fitting B Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 3/4-16 JIC (1AA8FJB8)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- APPLETON ELECTRIC Fiber Filler, 2 oz., White (F02)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- ENERPAC HC9206, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206)
- ENERPAC H7220, 20 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7220)
- ENERPAC HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9250C)
- ENERPAC HC7206Q, 6 ft., Thermo-Plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206Q)
- ENERPAC HC7210, 10ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7210)
- ENERPAC HC9320, HOSE 20 FT 3/8 NPT + CH-604 (HC9320)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- Enerpac Hydraulic High Pressure Hoses