Shop All Hydraulic Pump Parts
Enerpac
GT3LCB, Hydraulic Topside Bolt Tensioner, 2 in Maximum Thread Range
Mfr # GT3LCB
Zoro # G4205139
product price: $1,855.99
/ea
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 5.4 in
- Type Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GT3LCB
- Zoro # G4205139
- Country of Origin United Kingdom
- Category Hydraulic Pump Parts
Dimensions
Width | 5.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gt3 Tensioner Load Cell/Bridge |
Type | Tensioner |
Description
Gt3 Tensioner Load Cell/Bridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ90)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- GLOBAL GSCC-100-100-KW One-Piece Clamping Coupling with Keyway (GSCC-100-100-KW)
- MORSE Torque Overload Accessory- 250A Series Coupling (250CP TL CPLG PKG MPB 1/2)
- ENERPAC CL913900SR, SERVICE KIT (CL913900SR)
- ENERPAC 20, 50 Ton Gauge (GT20)
- ENERPAC Piston (DA4802051)
- ENERPAC Spring Washer (DA4848108)
- ENERPAC Repair Kit (P39PGK)
- ENERPAC Plunger (CN412040SR)
- ENERPAC Packing KitVl (54148)
- Enerpac Parts & Accessories