Shop All Wire Connectors
Enerpac
Ground Earth Wire 230V Eur
Mfr # DC9583960
Zoro # G008213829
product price: $17.69
/ea
Not eligible for select promotions
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # DC9583960
- Zoro # G008213829
- Country of Origin Unknown
- Category Wire Connectors
Details
Promotion Restriction | Not eligible for promotion |
Description
ENERPAC GROUND EARTH WIRE 230V EUR DC9583960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 20A 125V 2P/3W 5-20 STR BLD YEL SUBM (1512-PW6P)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.9" Insulated Female Slip-Ons 20PK (62693)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- IDEAL Connector, PK25 (85-925)
- ERICSON BOILER LITE 500 WATT HANDHELD 90d (BL500)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- GARDNER BENDER Crimp Connector, Steel, 10 to 18 AWG, PK500 (13-410)
- Enerpac Wire Connectors