Shop All Puller & Seprator Sets
Enerpac
GPS36EB, 36 Ton, Hydraulic Sync Grip Puller Set with Electric Pump 115V
Mfr # GPS36EB
Zoro # G5519054
product price: $8,323.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,323.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 36 tons
- Jaw Reach 16.14 in
- Application For Pushing or Pulling
- Cylinder Nominal Capacity 36 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GPS36EB
- Zoro # G5519054
- UPC # 662005390267
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 1/2 in |
Jaw Height | 0.87 in |
Jaw Width | 0.94 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 36 ton, Stroke Length 2 1/2 in, Capacity with Attachments 36 ton, Number of Jaws 2 or 3, Max. Jaw Spread 25.59 in, Max. Reach 16.14 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Electric Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set, Weight 191 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 12 pt Standard Depth, Black Oxide (J77518MP)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- DRILL AMERICA 1-1/2"x2" Carbide Tipped Annular Cutter (CTC5-530-257)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Ball Joint Master Service Kit (6559)
- WILLIAMS Williams Spreader, 1/2 t (6S.5T03)
- OTC Puller Set, 11 Pieces, Multipurpose, 2 Jaws (4532)
- OTC Puller Set, 13 Pieces, Manual, 2 and 3 Jaws (1677)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- Enerpac Puller & Seprator Sets