Shop All Puller & Seprator Sets
Enerpac
GPS36A, 36 Ton, Hydraulic Sync Grip Puller Set with Air Pump
Mfr # GPS36A
Zoro # G5518275
product price: $6,413.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$6,413.00
Free 30-Day Returns
Key Features
- Capacity 36 tons
- Jaw Reach 16.14 in
- Application For Pushing or Pulling
- Number of Jaws 2 or 3
- Max. Spread (In.) 25.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GPS36A
- Zoro # G5518275
- UPC # 662005390236
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 1/2 in |
Jaw Width | 0.94 in |
Jaw Height | 0.87 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 36 ton, Stroke Length 2 1/2 in, Capacity with Attachments 36 ton, Number of Jaws 2 or 3, Max. Jaw Spread 25.59 in, Max. Reach 16.14 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Air Pump, Gauge Adaptor Assembly, Hose, Jaw Puller, Puller Long Jaw Set, Weight 184 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Control Knob, Timer (TT246041666G)
- PFERD 8" Round File - DIY Packaged - Bastard Cut, with Handle (11067P)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 2JT Mount Size, Steel (CYX-13 J-2)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3/4x3 (C31948)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- PROTO Wide Puller Set w/Case, 10 Ton (J4292B)
- WESTWARD Manual Puller Set, 2 or 3 Way, Locking (23MD47)
- PROTO Master Puller Set, 25 Jaws (J4235B)
- GENERAL TOOLS Cotter Pin Puller, 7-1/2In L, 1 pc (64)
- OTC Truck Ball Joint Service Kit (6539)
- Enerpac Pullers and Separators