Shop All Puller & Seprator Sets
Enerpac
GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump
Mfr # GPS24H
Zoro # G5519142
product price: $3,141.00
/ea
Free Shipping & Returns
$3,141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 24 tons
- Jaw Reach 12.6 in
- Application For Pushing or Pulling
- Max. Spread (In.) 18.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GPS24H
- Zoro # G5519142
- UPC # 662005390229
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 2 in |
Jaw Width | 0.69 in |
Jaw Height | 0.61 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 24 ton, Stroke Length 2 in, Capacity with Attachments 24 ton, Number of Jaws 2 or 3, Max. Jaw Spread 18.9 in, Max. Reach 12.6 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Gauge Adaptor Assembly, Hand Pump, Hose, Jaw Puller, Puller Long Jaw Set, Weight 117 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND TILE TILE DRILL BIT3/16"" DIAM (MB-65200)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- WESTWARD 1/2 in Drive Impact Socket Bit 3/8 in, SAE (4LZE1)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E340)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS14H)
- PROTO Gen Purpose Puller Set, 3/6/10 Ton (J4245)
- PROTO Puller Set, 2 Way, 6 Ton (J4212SJB)
- SIMPLEX Spreader, 1 tons (S2000A)
- OTC Push Puller Leg (32991)
- PROTO Bearing Seperator Combo Pack (J5041)
- Enerpac Puller & Seprator Sets