Shop All Puller & Seprator Sets
Enerpac
GPS14H, 14 Ton, Hydraulic Sync Grip Puller Set with Hand Pump
Mfr # GPS14H
Zoro # G5516918
Free Shipping & Returns
$2,404.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 14 tons
- Jaw Reach 12.6 in
- Application For Pushing or Pulling
- Pump Model Number 6W462 (Mfr. No. P-392)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # GPS14H
- Zoro # G5516918
- UPC # 662005390168
- Country of Origin Spain
- Category Puller & Seprator Sets
Dimensions
Stroke Length | 1 in |
Jaw Height | 0.49 in |
Jaw Width | 0.59 in |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 14 ton, Stroke Length 1 in, Capacity with Attachments 14 ton, Number of Jaws 2 or 3, Max. Jaw Spread 13.78 in, Max. Reach 12.6 in, Max. Pressure 10,000 psi, Application For Pushing or Pulling, Includes Gauge Adaptor Assembly, Hand Pump, Hydraulic Coupler, Jaw Puller, Pressure Gauge, Puller Long Jaw Set, Weight 64 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Adapter, 1/4 x 1/4 Hex Extension x 2" Ba (150ADB14)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- STARRETT Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-01)
- OSG End Mill, Roughing, Co, 1 In, 5 FL, Sq End (4910900)
- ENERPAC LGH210, 10 Ton, 2 Jaw, Hydraulic Lock-Grip Puller with Hydraulic Cylinder (LGH210)
- ENERPAC GPS24H, 24 Ton, Hydraulic Sync Grip Puller Set with Hand Pump (GPS24H)
- OTC Puller Set, 13 Pieces, Bar (4518)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- OTC Push Puller Leg (32991)
- OTC Puller Set, 5 Pieces, Push (1180)
- OTC Puller Set, Rear Axle (7792)
- Enerpac Pullers and Separators