Shop All Double Acting Hydraulic Cylinders
Enerpac
General Purpose Hydraulic Cylinder
Mfr # RC5010
Zoro # G708232830
product price: $3,071.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.75 in
- Stroke Length 10 1/4 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Single Acting
- Nominal Capacity 55 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC5010
- Zoro # G708232830
- UPC # 662005430642
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3.75 in |
Stroke Length | 10 1/4 in |
Nominal Stroke Length | 10 in |
Extended Height | 25.35 in |
Bolt Circle Dia. | 95 mm |
Outside Dia. | 5 in |
Center Hole Dia. | 1/2 in |
Retracted Height | 15.12 in |
Plunger Dia. | 3.13 in |
Collar Thread Size | 5"-12 |
Thread Size | 1/2"-13 UNC |
Details
Promotion Restriction | Not eligible for promotion |
Item | General Purpose Hydraulic Cylinder |
Max. Pressure | 10,000 psi |
Single Acting/Double Acting | Single Acting |
Nominal Capacity | 55 ton |
Weight Capacity | 50 tons |
Body Material | Steel |
Effective Push Area | 11.04 sq in |
Oil Capacity Push | 113.21 cu in |
Oil Capacity | 113.21 cu in |
Finish | Paint |
Effective Area | 11.04 sq in |
Description
General Purpose Hydraulic Cylinder, Single Acting, Nominal Capacity 55 ton, Stroke Length 10 1/4 in, Nominal Stroke Length 10 in, Effective Push Area 11.04 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 113.21 cu in, Retracted Height 15.12 in, Center Hole Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE BEARING - BALL 6202-2RS - 15 X 35 X 11 (56106070)
- KOYO Needle Roller Brg, 1610, 1in Bore, Open (BH-1610)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- PERMATEX Permatex Automotive Bulb Grease .5oz Tube (85184)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.75 Rod (288444)
- Enerpac Hydraulic Cylinders