Shop All Double Acting Hydraulic Cylinders
Enerpac
General Purpose Hydraulic Cylinder
Mfr # RC1002
Zoro # G608232831
product price: $4,392.99
/ea
Free Shipping & Returns
$4,392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 5.13 in
- Stroke Length 2 in
- Max. Pressure 10,000 psi
- Outside Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # RC1002
- Zoro # G608232831
- UPC # 662005430819
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 5.13 in |
Stroke Length | 2 in |
Outside Dia. | 7 in |
Thread Size | 3/4"-10 UNC |
Retracted Height | 8.62 in |
Bolt Circle Dia. | 140 mm |
Center Hole Dia. | 3/4 in |
Collar Thread Size | 6-7/8"-12 |
Extended Height | 10.63 in |
Plunger Dia. | 4.13 in |
Nominal Stroke Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | General Purpose Hydraulic Cylinder |
Max. Pressure | 10,000 psi |
Effective Area | 20.63 sq in |
Body Material | Steel |
Effective Push Area | 20.63 sq in |
Oil Capacity | 41.26 cu in |
Single Acting/Double Acting | Single Acting |
Oil Capacity Push | 41.26 cu in |
Weight Capacity | 100 tons |
Finish | Paint |
Nominal Capacity | 105 ton |
Description
General Purpose Hydraulic Cylinder, Single Acting, Nominal Capacity 105 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 20.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 41.26 cu in, Retracted Height 8.62 in, Center Hole Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE URETHANE STEEL Timing Belt, HUS, 1 x 30in PL, T60 (300H100US)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Rust Inhibitor, Spray Can, 20 Oz. (17040)
- SPEEDAIRE Regulator Bottom Plug Assembly, Standard (114X58)
- MILLENNIUM FILTER Hydraulic Filter, replaces TAISEI-KOGYO GUL06A10UW, Pressure Line, 10 micron (ZX-GUL06A10UW)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- ENERPAC RR5013, 55.3 ton Capacity, 13.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5013)
- ENERPAC RR308, 32.5 ton Capacity, 8.25 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR308)
- ENERPAC General Purpose Hydraulic Cylinder (RC5010)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 10 Stroke - 2.5 Rod (207522)
- Enerpac Double Acting Hydraulic Cylinders