Shop All Bottle Jacks
Enerpac
GBJ050A, 55 Ton, 5.51 in Stroke, Hydraulic Industrial Bottle Jack
Mfr # GBJ050A
Zoro # G7385893
product price: $1,197.00
/ea
Free Shipping & Returns
$1,197.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 50 ton
- Lifting Height Min. 10 1/4 in
- Lifting Height Max. 15 3/4 in
- Base Size 8 1/2 in x 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GBJ050A
- Zoro # G7385893
- UPC # 662005396894
- Country of Origin Spain
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 10 1/4 in |
Lifting Height Max. | 15 3/4 in |
Base Size | 8 1/2 in x 6 1/2 in |
Base Width | 6 1/2 in |
Maximum Lift Height | 15 3/4 in |
Extended Height | 15 3/4 in |
Minimum Lift Height | 10 1/4 in |
Base Length | 8 7/16 in |
Minimum Height | 10 1/4 in |
Plunger Diameter | 3.15 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 55 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 10 1/4 in, Maximum Lift Height 15 3/4 in, Power Source Mechanical, Minimum Height 10 1/4 in, Standards ANSI PALD, CE Certified, Base Length 8 7/16 in, Base Width 6 1/2 in, Extended Height 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Universal Lift Support, 4671 (4671)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5736-360-005R)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Vertical LED Strobe Light (8891911)
- BAJA DESIGNS S2 SPORT, PAIR WORK/SCENE LED (547806)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- ENERPAC Simplex Bottle Jack, 55 Ton, 591 In Stroke (HJ55B)
- ENERPAC JHA356, 35 Ton, 6.13 in Stroke, Hydraulic Aluminum Jack (JHA356)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- PERFORMANCE TOOL 8 Ton Hydraulic Bottle Jack Jack-Bottle, W1628 (W1628)
- Enerpac Jacks