Shop All Bottle Jacks
Enerpac
GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack
Mfr # GBJ010SA
Zoro # G7385762
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 10 ton
- Lifting Height Min. 5 3/16 in
- Lifting Height Max. 8 3/4 in
- Base Size 5 19/32 in x 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GBJ010SA
- Zoro # G7385762
- UPC # 662005396948
- Country of Origin Spain
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 5 3/16 in |
Lifting Height Max. | 8 3/4 in |
Base Size | 5 19/32 in x 3 1/2 in |
Base Length | 5 21/32 in |
Extension Screw Length | 1 3/16 in |
Extended Height | 8 25/32 in |
Maximum Lift Height | 8 3/4 in |
Minimum Height | 5 5/32 in |
Base Width | 3 17/32 in |
Minimum Lift Height | 5 1/8 in |
Plunger Diameter | 1.46 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 11 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/8 in, Maximum Lift Height 8 3/4 in, Power Source Mechanical, Minimum Height 5 5/32 in, Standards ANSI PALD, CE Certified, Base Length 5 21/32 in, Base Width 3 17/32 in, Extended Height 8 25/32 in, Extension Screw Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tungsram 1057 replacement light bulb lamp, 10PK (1057 TUNGSRAM)
- LUVERNE TRUCK EQUIPMENT 02-C DODGE QUAD SB FULL MEGA BRACKET KIT (570237)
- MASTERCOOL Mastercool® 63010 50 lb D.O.T. Refrigerant Recovery Tank Without Float Switch 1/4" FL-M (63010)
- BREEZE For Use With Fuel Injection Hose, 14 Millimeter To 16 Millimeter Clamping Range (FI6PB)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- ENERPAC Simplex Bottle Jack, 5 Ton, 591 In Stroke (HJ5B)
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- ENERPAC JHA356, 35 Ton, 6.13 in Stroke, Hydraulic Aluminum Jack (JHA356)
- ENERPAC GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010A)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist (54200)
- Enerpac Bottle Jacks