Shop All Bottle Jacks
Enerpac
GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack
Mfr # GBJ008A
Zoro # G7385936
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lifting Capacity 8 ton
- Lifting Height Min. 8 5/8 in
- Lifting Height Max. 17 1/2 in
- Base Size 5 19/32 in x 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GBJ008A
- Zoro # G7385936
- UPC # 662005396856
- Country of Origin Spain
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 8 5/8 in |
Lifting Height Max. | 17 1/2 in |
Base Size | 5 19/32 in x 3 1/2 in |
Maximum Lift Height | 17 1/2 in |
Extension Screw Length | 3 in |
Minimum Lift Height | 8 5/8 in |
Base Width | 3 17/32 in |
Extended Height | 17 15/32 in |
Minimum Height | 8 5/8 in |
Base Length | 5 21/32 in |
Plunger Diameter | 1.46 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 8 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 8 5/8 in, Maximum Lift Height 17 1/2 in, Power Source Mechanical, Minimum Height 8 5/8 in, Standards ANSI PALD, CE Certified, Base Length 5 21/32 in, Base Width 3 17/32 in, Extended Height 17 15/32 in, Extension Screw Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT541)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 2 In (41003)
- INSTALLBAY BY METRA DOOR LOCK ACTUATOR 2 WIRE EA (DLA)
- SG TOOL AID Tire Valve Core Tool (65150)
- ENERPAC GBJ015A, 17 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ015A)
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- ENERPAC JHA73, 7 Ton, 3.00 in Stroke, Hydraulic Aluminum Jack (JHA73)
- ENERPAC Simplex Bottle Jack, 55 Ton, 591 In Stroke (HJ55B)
- ENERPAC GBJ030A, 33 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ030A)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- POWERBUILT 6Ton Bottle Jack (640911)
- Enerpac Jacks