Shop All Bottle Jacks
Enerpac
GBJ002LA, 2 Ton, 18.11 in Stroke, Hydraulic Industrial Bottle Jack
Mfr # GBJ002LA
Zoro # G7385988
product price: $374.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 2 ton
- Lifting Height Min. 22 7/16 in
- Lifting Height Max. 40 1/2 in
- Base Size 4 9/16 in x 3 in
- Saddle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # GBJ002LA
- Zoro # G7385988
- UPC # 662005396917
- Country of Origin Spain
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 22 7/16 in |
Lifting Height Max. | 40 1/2 in |
Base Size | 4 9/16 in x 3 in |
Minimum Lift Height | 22 3/8 in |
Base Width | 2 15/16 in |
Minimum Height | 22 7/16 in |
Maximum Lift Height | 40 1/2 in |
Base Length | 4 9/16 in |
Extended Height | 40 9/16 in |
Plunger Diameter | 1.14 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 22 3/8 in, Maximum Lift Height 40 1/2 in, Power Source Mechanical, Minimum Height 22 7/16 in, Standards ANSI PALD, CE Certified, Base Length 4 9/16 in, Base Width 2 15/16 in, Extended Height 40 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1460X4)
- GROTE Clearance/Marker Lamp, LED, Yellow Body (46933)
- DAYCO Water Pump, Dp846 (DP846)
- ORALITE Reflective Tape, Red, 3.12 in. L, 3.12 in.W (18371)
- ENERPAC JHA73, 7 Ton, 3.00 in Stroke, Hydraulic Aluminum Jack (JHA73)
- ENERPAC GBJ005A, 5 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ005A)
- ENERPAC GBJ008A, 8 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ008A)
- ENERPAC JHA356, 35 Ton, 6.13 in Stroke, Hydraulic Aluminum Jack (JHA356)
- ENERPAC GBJ010SA, 11 Ton, 2.44 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010SA)
- ENERPAC GBJ050A, 55 Ton, 5.51 in Stroke, Hydraulic Industrial Bottle Jack (GBJ050A)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 13 3/4" H (3620S)
- Enerpac Bottle Jacks