Shop All Hydraulic Pump Parts
Enerpac
FZ2039, High Pressure Fitting, Adaptor to Tube End 5,000 psi, Connection from SAE #8 Male to ø.25
Mfr # FZ2039
Zoro # G4204667
product price: $28.89
/ea
Not eligible for select promotions
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FZ2039
- Zoro # G4204667
- Country of Origin China
- Category Hydraulic Pump Parts
Details
Promotion Restriction | Not eligible for promotion |
Type | Fitting |
Item | Connector |
Description
Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- BVA 10 Ton Cylinder, SA, 996 Stroke, H1010 (H1010)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- ENERPAC CL915900SR, HANDLE ASM.REPL.KIT-WRAP (CL915900SR)
- ENERPAC Poppet Valve 2 Pos3W 115V (VSG2310P)
- ENERPAC Reservoir Assembly Kit (DC4321900SR)
- ENERPAC Simplex Popper Valve Assembly (68318SS)
- ENERPAC U-Cup (CB918041)
- ENERPAC Repair Kit (CF692950K1)
- ENERPAC Plunger (DA4806040)
- Enerpac Parts & Accessories