Shop All Hydraulic Hose Fittings
Enerpac
FZ1660, High Pressure Fitting, Swivel, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Female
Mfr # FZ1660
Zoro # G5153942
product price: $118.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type NPTF x NPTF
- For Use With Hose Series H700; H900
- Fitting Connection Type NPTF x NPTF x NPTF
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FZ1660
- Zoro # G5153942
- UPC # 662005119387
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8 in; 3/8 in |
Length (In.) | 1.56 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Compatible Pipe Size | 1/4 in, 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.56 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.56 in, Fitting Material Steel x Steel, 12L14, C1213, C1215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 8800lb. (5306 ZZ/C3 PRX)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-LB-RS)
- LUBESITE Feeder, Grease, 6 Oz (560)
- MARATHON MOTORS Vector Motor, 3-Phase, 10HP, 230/460V (215THTS8071)
- ENERPAC FZ1614, High Pressure Fitting, Coupling, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1614)
- ENERPAC High Pressure Fitting, Elbow, 10,000 Psi Maximum Operating Pressure, Connection From 14 Nptf To (FZ1638)
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- ENERPAC FZ1634, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 3/8" NPTF Male (FZ1634)
- ENERPAC Adpt, FNPT-MNPT, 3/8-18, 1/4-18, Straight (FZ1630)
- ENERPAC FZ1612, High Pressure Fitting, Tee, 10,000 psi, Connection from 3/8" NPTF Female to 3/8" NPTF Female (FZ1612)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- Enerpac Hydraulic Hose Fittings