Shop All Hydraulic Hose Fittings
Enerpac
FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female
Mfr # FZ1615
Zoro # G5154572
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fitting Shape Straight
- Hydraulic Fitting Connection Type NPTF x NPTF
- For Use With Hose Series H700; H900
- Fitting Connection Type NPTF x NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FZ1615
- Zoro # G5154572
- UPC # 662005201549
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8 in; 1/4 in |
Length (In.) | 1.13 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Compatible Pipe Size | 1/4 in, 3/8 in |
Hose Fitting A Size | 1/4 in |
Thread Size | 1/2"-14, 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.13 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/8 In.-18, Fitting Shape Straight, Rigid, 10,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.13 in, Fitting Material Steel x Steel, 12L14, C1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO P/A Cog Combo, 3Vxm355, 3-3Vx355 (3-3VX355)
- SKF Shaft Seal, 18 x 30 x 7 mm., HMS5, Nitrile Rubber (18X30X7 HMS5 RG)
- DDS Shaft Seal, 55 x 72 x 8 mm., Nitrile Rubber (557208TC)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X06X08)
- ENERPAC FZ1625, High Pressure Fitting, Reducing Connector, 10,000 psi, 1/2" NPTF Female to 3/8" NPTF Female (FZ1625)
- ENERPAC FZ1616, High Pressure Fitting, Street Elbow, 10,000 psi, Connection 3/8" NPTF Male to 3/8" NPTF Male (FZ1616)
- ENERPAC FZ1610, High Pressure Fitting, Elbow, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1610)
- ENERPAC FZ1633, High Pressure Fitting, Adapter, 10,000 psi, Connection 1/2" NPTF Female to 1/4" NPTF Male (FZ1633)
- ENERPAC Dust Cap, Ar630 Coupler (Z640)
- ENERPAC FZ1612, High Pressure Fitting, Tee, 10,000 psi, Connection from 3/8" NPTF Female to 3/8" NPTF Female (FZ1612)
- BRENNAN INDUSTRIES 08FP-04FP Straight, 2PK (5000-08-04)
- Enerpac Hydraulic Hose Fittings