Shop All Hydraulic Control Valves
Enerpac
Flow Control Valve, M8 x 1, 4 GPM
Mfr # VFC3
Zoro # G7225075
Free Shipping & Returns
Not eligible for select promotions
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Flow Control Valve
- Valve Ways and Positions 2-Way
- Max. Flow - Hydraulic Valves 4 gpm
- Body Material - Hydraulic Valves Steel
- Max. Pressure - Hydraulic Valves 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # VFC3
- Zoro # G7225075
- UPC # 662005103881
- Country of Origin Germany
- Category Hydraulic Control Valves
Dimensions
Port Size | M8x1 |
Length (In.) | 0.15 in |
Height (In.) | 1.29 in |
Width (In.) | 0.51 in |
Overall Length | 0.15 in |
Overall Width | 0.51 in |
Overall Height | 1.29 in |
Inlet Connection Size | M8x1 |
Description
Hydraulic Flow Control Valve, Flow Rate - Maximum 4 gpm, Valve Type Control, Pressure - Maximum 5,000 psi, Body Material Steel, Inlet Connection Type Metric, Outlet Connection Type Not Applicable, Adjustment Method Set Screw, Actuation Mechanism Manual, Inlet Connection Gender Male, Outlet Connection Gender Not Applicable, Includes Seals Seals Included, Number of Ways Two-Way, Seal Material Viton, Control Direction Not Applicable, For Media Oil, Inlet Connection Size M8x1, Mounting Screw-In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- FESTO Plastic Tubing PUN-10X1, 5-SI (PUN-10X1,5-SI)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-16TC-1 (TFT-16TC-1)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZX5, 5 micron, Outside-In (MF0066023)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- METRO VALVE Metro Six Port - Two-Position Double Selector Valves: 20 Gpm, 3000 PSI (280379)
- Enerpac Hydraulic Control Valves