Shop All Hydraulic High Pressure Filters
Enerpac
Filter, High Pressure, #4 SAE, 20 Micron
Mfr # FL2201
Zoro # G1503135
Free Shipping & Returns
Not eligible for select promotions
$296.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 20
- Filter Media - Filters Stainless Steel
- Inlet Port Thread Size 7/16"-20 SAE
- Nominal Flow 4.5 gpm
- Max. Pressure 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # FL2201
- Zoro # G1503135
- UPC # 662005109593
- Country of Origin United States
- Category Hydraulic High Pressure Filters
Dimensions
Inlet Port Thread Size | 7/16"-20 SAE |
Size | SAE #4 O-Ring Boss |
Base Dia. (In.) | 1.08 |
Width (In.) | 0.88 |
Height (In.) | 1.50 |
Outlet Port Thread Size | #4 SAE |
Overall Height | 1.5 in |
Overall Width | 1 2/25 in |
Details
Promotion Restriction | Not eligible for promotion |
Micron Rating | 20 |
Filter Media - Filters | Stainless Steel |
Nominal Flow | 4.5 gpm |
Max. Pressure | 5,000 psi |
Max. Pressure (PSI) | 5000 |
Application | Inline Filtration in Clamping Circuit |
Paper Element (Microns) | 20 |
Item | Hydraulic Pressure Filter |
Nominal Flow (GPM) | 4.5 |
Housing Type | In Line |
Material | Steel |
Max. Fatigue Pressure Rating (PSI) | 5000 |
Description
Hydraulic Pressure Filter, Nominal Flow 4.5 gpm, Inlet Port Thread Size 7/16 In.-20 SAE, Outlet Port Thread Size #4 SAE, Max. Pressure 5,000 psi, Material Steel, Micron Rating 20, Filter Media - Filters Stainless Steel, Max. Fatigue Pressure Rating 5000 psi, Replacement Filter Element FL2101K, Application Inline Filtration in Clamping Circuit, Overall Height 1.5 in, Overall Width 1 2/25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT57)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546T)
- MILTON INDUSTRIES 1/4" Fem. Body A-Style (S-775)
- HYDAC LPFBH/HC160GE10BM1.2/12 In-Line Industrial Filter, Size 160, 40 gpm Flow Capacity (LPFBH/HC160GE10BM1.2/12)
- MARADYNE FLUID POWER GROUP Dual Head, 100 Sries, SAE, 1-1/2"-16 (100059A1)
- PARKER Filter, Pressure (15P210QBM2KS121)
- PARKER Filter, Hydraulic, 50gpm (40CN110QM250N4N41)
- PARKER Filter, Pressure (15P110QBM2KS121)
- PARKER Filter, Hydraulic, 50gpm (40CN210QM250N4N41)
- PARKER Filter, Hydraulic, 20gpm (15CN110QM250M4M41)
- Enerpac Hydraulic Filtration