Shop All Plumbing Specialty Tools
Enerpac
FA9TESTD, 10.1 Ton, Hydraulic Flange Alignment Tool Set with Cylinder and Hand Pump
Mfr # FA9TESTD
Zoro # G3982188
product price: $8,234.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$8,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Application Lift, Lower
- Overall Height 18 1/2 in
- Hole Size 1 13/32 in
- Spread 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FA9TESTD
- Zoro # G3982188
- UPC # 662005410552
- Country of Origin United Kingdom
- Category Plumbing Specialty Tools
Dimensions
Overall Height | 18 1/2 in |
Hole Size | 1 13/32 in |
Overall Length | 25 53/64 in |
Overall Width | 3 15/16 in |
Minimum Bolt Diameter | 1 3/8 in |
Tool Width | 3 15/16 in |
Tool Height | 18 1/2 in |
Tool Length | 25 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flange Alignment Tool |
Material | Steel |
Application | Lift, Lower |
Spread | 10 in |
Max. Lifting Force | 10 ton |
Flange Thickness | 3-5/8 in to 9 in |
Includes | 10,000 psi Sealed Hand Pump with Gauge, 2 m 10,000 psi Hydraulic Hose, Carry Case, Hydraulic Cylinder, Instruction Manual, Ratchet Strap |
Series | FA |
Product Type | Hydraulic Flange Alignment Tool |
Minimum Flange Thickness | 3 5/8 in |
Maximum Flange Capacity | 10.1 ton |
Tool Series | FA |
Tool Weight | 32 lb |
Maximum Flange Thickness | 9 in |
Description
Flange Alignment Tool, Product Type Hydraulic Flange Alignment Tool, Minimum Flange Thickness 3 5/8 in, Maximum Flange Thickness 9 in, Minimum Bolt Diameter 1 3/8 in, Maximum Bolt Diameter Not Applicable, Maximum Flange Capacity 10.1 ton, Spread 10 in, Flange Thickness 3-5/8 in to 9 in, Includes 10,000 psi Sealed Hand Pump with Gauge, 2 m 10,000 psi Hydraulic Hose, Carry Case, Hydraulic Cylinder, Instruction Manual, Ratchet Strap, Material Steel, Tool Height 18 1/2 in, Tool Length 25 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (BA-475BMS 1/2)
- HONEYWELL THERMAL SOLUTIONS V88A1626 24V Diaphragm Gas Valve (V88A1626)
- JONES STEPHENS Brass Short Forged Flare Nut, 3/8" Pipe Size (F40010)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220194)
- ENERPAC SWI1214TMSTDSPB, 15.7 Ton, Mechanical Flange Spreader Set, 4.1 in Maximum Spread (SWi1214TMSTDSPB)
- JONES STEPHENS Socket Saver, 2" (J44200)
- JONES STEPHENS Water Meter Key, 1/2" x 36" (M25136)
- KOHLER Tool Kit (1105706)
- JONES STEPHENS Socket Saver, 3" (J44300)
- RIDGID Wrench (2002)
- LARSEN SUPPLY CO 11" Spr Basin Wrench (13-2023)
- Enerpac Plumbing Specialty Tools