Shop All Plumbing Specialty Tools
Enerpac
FA4TMSTD, 4.5 Ton, Mechanical Flange Alignment Tool Set
Mfr # FA4TMSTD
Zoro # G3982994
product price: $4,723.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3 15/16 in
- Overall Height 14 39/64 in
- Application Lift, Lower
- Includes 22 mm Socket, 50 ft-lb Torque Wrench, Carry Case, Instruction Manual, Ratchet Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FA4TMSTD
- Zoro # G3982994
- UPC # 662005410545
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Overall Width | 3 15/16 in |
Overall Height | 14 39/64 in |
Overall Length | 18 29/32 in |
Hole Size | 1 in |
Tool Width | 3 15/16 in |
Tool Length | 18 15/16 in |
Minimum Bolt Diameter | 1 in |
Tool Height | 14 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flange Alignment Tool |
Material | Steel |
Application | Lift, Lower |
Includes | 22 mm Socket, 50 ft-lb Torque Wrench, Carry Case, Instruction Manual, Ratchet Strap |
Spread | 6 3/8 in |
Flange Thickness | 1-1/4 in to 5-1/4 in |
Max. Lifting Force | 5 ton |
Series | FA |
Maximum Flange Thickness | 5 1/4 in |
Maximum Flange Capacity | 4.5 ton |
Tool Weight | 19 lb |
Product Type | Mechanical Flange Alignment Tool |
Tool Series | FA |
Minimum Flange Thickness | 1 1/4 in |
Description
Flange Alignment Tool, Product Type Mechanical Flange Alignment Tool, Minimum Flange Thickness 1 1/4 in, Maximum Flange Thickness 5 1/4 in, Minimum Bolt Diameter 1 in, Maximum Bolt Diameter Not Applicable, Maximum Flange Capacity 4.5 ton, Spread 6 3/8 in, Flange Thickness 1-1/4 in to 5-1/4 in, Includes 22 mm Socket, 50 ft-lb Torque Wrench, Carry Case, Instruction Manual, Ratchet Strap, Material Steel, Tool Height 14 5/8 in, Tool Length 18 15/16 in, Tool Series FA, Tool Weight 19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- SLOAN ADJUSTABLE STOP NIPPLE TAILPIECE ASSEMBLY, CHROME-PLATED, 3-1/16 IN (308803)
- PARKER Brass Reducing Bushing, MNPT, 1/2" x 3/8" Pipe Size (VS209P-8-6)
- KORKY Flsh Lvr Blk Mtt Unv (6034BP)
- ENERPAC SWI1214TMSTDSPB, 15.7 Ton, Mechanical Flange Spreader Set, 4.1 in Maximum Spread (SWi1214TMSTDSPB)
- BLACK SWAN Water Meter Key 5/8" X 60" (19190)
- REED Valve and Curb Key, Steel (VK3CK1CK2)
- LEAK-B-GONE Leak-B-Gone PVC Leak Stopper Repair, PK3 (45055)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1 3/4 In, Iron (3932)
- SUPERIOR TOOL Water Shut Off Wrench (3990)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1-3/4 In (34A516)
- Enerpac Plumbing Tools