Shop All Plumbing Specialty Tools
Enerpac
FA1TMSTD, 1.1 Ton, Mechanical Flange Alignment Tool Set
Mfr # FA1TMSTD
Zoro # G3981375
product price: $1,412.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,412.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hole Size 5/8 in
- Flange Thickness 1/2 in to 3-1/4 in
- Includes Instruction Manual, Mini Ratchet Strap
- Overall Length 7 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # FA1TMSTD
- Zoro # G3981375
- UPC # 662005410538
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
Hole Size | 5/8 in |
Overall Length | 7 41/64 in |
Overall Height | 5 15/16 in |
Overall Width | 1 3/8 in |
Tool Length | 7 5/8 in |
Tool Height | 5 15/16 in |
Minimum Bolt Diameter | 5/8 in |
Tool Width | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flange Alignment Tool |
Material | Steel |
Flange Thickness | 1/2 in to 3-1/4 in |
Includes | Instruction Manual, Mini Ratchet Strap |
Spread | 3 in |
Max. Lifting Force | 1 ton |
Application | Lift, Lower |
Series | FA |
Maximum Flange Capacity | 1 ton |
Maximum Flange Thickness | 3 1/4 in |
Tool Series | FA |
Product Type | Manual Flange Alignment Tool |
Minimum Flange Thickness | 1/2 in |
Tool Weight | 5 lb |
Description
Flange Alignment Tool, Product Type Manual Flange Alignment Tool, Minimum Flange Thickness 1/2 in, Maximum Flange Thickness 3 1/4 in, Minimum Bolt Diameter 5/8 in, Maximum Bolt Diameter Not Applicable, Maximum Flange Capacity 1 ton, Spread 3 in, Flange Thickness 1/2 in to 3-1/4 in, Includes Instruction Manual, Mini Ratchet Strap, Material Steel, Tool Height 5 15/16 in, Tool Length 7 5/8 in, Tool Series FA, Tool Weight 5 lb, Tool Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded 90 Degree Swivel Male Elbow, 8mm Tube Size, Brass, Silver (3609 08 13)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ENERPAC SWI1214TMSTDSPB, 15.7 Ton, Mechanical Flange Spreader Set, 4.1 in Maximum Spread (SWi1214TMSTDSPB)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 60 in lb (1977)
- JONES STEPHENS Jones Stephens J44-400 4 in. Pipe Socket Saver (2199552)
- APOLLO Press Fast Copper Press Tool 1 pc (69PFT)
- JET SWET 4.00 In Single Tool (400)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- ISOCOVER Lacing Hook and Washer Set, 304 SS (LHW)
- Enerpac Plumbing Tools