Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 9 lb
Mfr # ERT11012
Zoro # G1952847
Free Shipping & Returns
Not eligible for select promotions
$2,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extended Reaction Tube
- Material Steel
- For Use With Mfr. No. RSL11000
- Weight (Lbs.) 9
- Accessory Type Extended Reaction Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # ERT11012
- Zoro # G1952847
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Length | 12 in |
Overall Width | 3 3/4 in |
Socket Center to End of Arm Length | 19 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
Type | Extended Reaction Tube |
Material | Steel |
For Use With | Mfr. No. RSL11000 |
Weight (Lbs.) | 9 |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Compatible Manufacturer Model Number | RSL11000 |
Number of Pieces | 1 |
Weight | 9 lb |
Compatible Tool Series | RSL Series |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 12 in, Socket Center to End of Arm Length 19 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL11000, Overall Width 3 3/4 in, Compatible Grainger Part Number 55PP97, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPA HYDRAULIC FILTER ELEMENT (1551)
- OETIKER Clamp, Oetiker, 2 Ear, 16.2-20mm, 100 Bag (10100027)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/4-14, Straight (2040-8-12S)
- NORGREN 1/4In 10Psi Npt Pneumatic Regulator (V06-2A3-PNEA)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories