Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 8 lb
Mfr # ERT2806
Zoro # G1953492
product price: $2,159.99
/ea
Free Shipping & Returns
$2,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight (Lbs.) 8
- For Use With Mfr. No. RSL28000
- Type Extended Reaction Tube
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ERT2806
- Zoro # G1953492
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Width | 5 in |
Overall Length | 6 in |
Socket Center to End of Arm Length | 13 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
Weight (Lbs.) | 8 |
For Use With | Mfr. No. RSL28000 |
Type | Extended Reaction Tube |
Material | Steel |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Weight | 8 lb |
Compatible Manufacturer Model Number | RSL28000 |
Number of Pieces | 1 |
Compatible Tool Series | RSL Series |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 6 in, Socket Center to End of Arm Length 13 3/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL28000, Overall Width 5 in, Material Steel, Number of Pieces 1, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- DAYTON Pdstl Fan Mtr, 1/4 HP, 1075,115V, 48YZ, TEAO (4C354)
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND20 B)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Parts & Accessories