Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 3.6 lb
Mfr # ERT156
Zoro # G1953188
product price: $1,349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RSL1500
- Weight (Lbs.) 3.6
- Type Extended Reaction Tube
- Material Steel
- Includes Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ERT156
- Zoro # G1953188
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Socket Center to End of Arm Length | 10 1/4 in |
Overall Width | 2 1/4 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
For Use With | Mfr. No. RSL1500 |
Weight (Lbs.) | 3.6 |
Type | Extended Reaction Tube |
Material | Steel |
Includes | Safety Cable with Quick-Connect Carabiners, Secure Allen-Key Fixings, Stainless Steel Tethers |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Weight | 3.6 lb |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | RSL1500 |
Compatible Tool Series | RSL Series |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 6 in, Socket Center to End of Arm Length 10 1/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL1500, Overall Width 2 1/4 in, Compatible Grainger Part Number 55PP55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/4 In., PK100 (16700040-100)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (49AE04)
- ANCHOR FLUID POWER 1-1/4" CODE 61 CARBON STEEL FLANGE PLUG (20FOP)
- JASON INDUSTRIAL 1/2X70 Kevlar V-Belt (MXV4-700)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- Enerpac Parts & Accessories