Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 24 lb
Mfr # ERT28018
Zoro # G1953160
product price: $3,370.99
/ea
Free Shipping & Returns
$3,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight (Lbs.) 24
- For Use With Mfr. No. RSL28000
- Material Steel
- Type Extended Reaction Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ERT28018
- Zoro # G1953160
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Socket Center to End of Arm Length | 25 3/4 in |
Overall Width | 5 in |
Overall Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
Weight (Lbs.) | 24 |
For Use With | Mfr. No. RSL28000 |
Material | Steel |
Type | Extended Reaction Tube |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Compatible Tool Series | RSL Series |
Number of Pieces | 1 |
Weight | 24 lb |
Compatible Manufacturer Model Number | RSL28000 |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 18 in, Socket Center to End of Arm Length 25 3/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL28000, Overall Width 5 in, Material Steel, Number of Pieces 1, Weight 24 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1320D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060085)
- DAYTON Radial Bearing, DBL Shield, 0.625 In. Bore (1ZGC6)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories