Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 14.8 lb
Mfr # ERT1524
Zoro # G1953949
product price: $1,845.99
/ea
Free Shipping & Returns
$1,845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight (Lbs.) 14.8
- Type Extended Reaction Tube
- For Use With Mfr. No. RSL1500
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ERT1524
- Zoro # G1953949
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Length | 24 in |
Overall Width | 2 1/4 in |
Socket Center to End of Arm Length | 28 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
Weight (Lbs.) | 14.8 |
Type | Extended Reaction Tube |
For Use With | Mfr. No. RSL1500 |
Material | Steel |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Weight | 14.8 lb |
Compatible Tool Series | RSL Series |
Compatible Manufacturer Model Number | RSL1500 |
Number of Pieces | 1 |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 24 in, Socket Center to End of Arm Length 28 1/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL1500, Overall Width 2 1/4 in, Compatible Grainger Part Number 55PP55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Check Valve, 0 to 30 CFM, 3/4" (M)NPT (CTD3434)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173173, Return Line, 10 micron, Outside-In (MF0064359)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Parts & Accessories