Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 13.5 lb
Mfr # ERT11018
Zoro # G1953687
product price: $2,662.99
/ea
Free Shipping & Returns
$2,662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Extended Reaction Tube
- For Use With Mfr. No. RSL11000
- Weight (Lbs.) 13.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ERT11018
- Zoro # G1953687
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Width | 3 3/4 in |
Socket Center to End of Arm Length | 25 in |
Overall Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
Type | Extended Reaction Tube |
For Use With | Mfr. No. RSL11000 |
Weight (Lbs.) | 13.5 |
Material | Steel |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Number of Pieces | 1 |
Weight | 13.5 lb |
Compatible Manufacturer Model Number | RSL11000 |
Compatible Tool Series | RSL Series |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 18 in, Socket Center to End of Arm Length 25 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL11000, Overall Width 3 3/4 in, Compatible Grainger Part Number 55PP97, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (2C)
- ARO Manifold, 8 Station (M34M04-08)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe (5105)
- SKF Bearing, Bore 15mm, Industry 6002-2RSJEM (6002 2RS JEM)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories