Shop All Hydraulic Torque Wrench Accessories
Enerpac
Extended Reaction Tube, 13 lb
Mfr # ERT3024
Zoro # G1953477
product price: $2,268.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extended Reaction Tube
- For Use With Mfr. No. RSL3000
- Weight (Lbs.) 13
- Material Steel
- Accessory Type Extended Reaction Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # ERT3024
- Zoro # G1953477
- Country of Origin United States
- Category Hydraulic Torque Wrench Accessories
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 24 in |
Socket Center to End of Arm Length | 28 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reaction Tube |
Type | Extended Reaction Tube |
For Use With | Mfr. No. RSL3000 |
Weight (Lbs.) | 13 |
Material | Steel |
Accessory Type | Extended Reaction Tube |
Product Type | Extended Reaction Tube |
Compatible Manufacturer Model Number | RSL3000 |
Number of Pieces | 1 |
Compatible Tool Series | RSL Series |
Weight | 13 lb |
Description
Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 24 in, Socket Center to End of Arm Length 28 7/8 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL3000, Overall Width 2 3/4 in, Compatible Grainger Part Number 55PP65, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTIK Bostik Never-Seez Pure Nickel Special 8oz. Brush Top Can (NSBT-8N)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- ENERPAC Rsl1500 Square Drive Kit (RSL1500SDK)
- ENERPAC Rsl3000 Square Drive Kit (RSL3000SDK)
- Enerpac Hydraulic Torque Wrench Accessories