Shop All Torque Multipliers
Enerpac
E493, Manual Torque Multiplier, Reaction Plate, 3200 ft. lbs Torque, 1 in. Square Drive
Mfr # E493
Zoro # G0750867
product price: $11,027.99
/ea
Free Shipping & Returns
$11,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Torque Ratio 18.5:1
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 in
- Max. Rated Input 173 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # E493
- Zoro # G0750867
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Width | 4.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Multiplier Plate 3200 Ft-Lbs |
Torque Ratio | 18.5:1 |
Female Input Square Drive | 1/2 in |
Male Output Square Drive | 1 in |
Max. Rated Input | 173 ft-lb |
Max. Rated Output | 3200 ft-lb |
Application | Torque |
Overload Protection | Yes |
Antibacklash Device | Yes |
Series | E |
Description
Torque Multiplier Plate 3200 Ft-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP ADJUSTABLE HANDLE SIZE:3 M08, STEEL GREEN RAL6032 STRUKTURMATT, COMP:STEEL BLACK OXIDIZED (K0752.308185)
- FEIN Angle Head Q Accessory (64203008010)
- IRWIN Hex Die, High Carbon Steel, RH, 5/8-18 (6854)
- PROTO Black, Drawer Liner Kit, Polyethylene Foam (J32365P)
- ENERPAC Torque Multiplier Bar 3200 Ft Lbs (E393)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- GEARWRENCH 750 Foot Pound Torque Multiplier (64-830G)
- Enerpac Torque Wrenches