Shop All Torque Multipliers
Enerpac
E391, Manual Torque Multiplier, Reaction Bar, 1200 ft. lbs Torque, 3/4 in. Square Drive
Mfr # E391
Zoro # G0748015
product price: $2,028.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Ratio 6:1
- Female Input Square Drive 1/2 in
- Male Output Square Drive 3/4 in
- Max. Rated Input 200 ft-lb
- Max. Rated Output 1200 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # E391
- Zoro # G0748015
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Width | 3.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Multiplier Bar 1200 Ft-Lbs |
Torque Ratio | 6:1 |
Female Input Square Drive | 1/2 in |
Male Output Square Drive | 3/4 in |
Max. Rated Input | 200 ft-lb |
Max. Rated Output | 1200 ft-lb |
Antibacklash Device | No |
Overload Protection | Yes |
Application | Torque |
Series | E |
Description
Torque Multiplier Bar 1200 Ft-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Moil Point Chisel, 0.680 In., 12 In., Round (4MGZ6)
- WRIGHT TOOL Open End Wrench, 7/8" x 15/16" (1330)
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK (23016IND)
- TENG TOOLS 3.5 Pound Mallet / Club / Lump / Sledge Hammer (HMS1250)
- ENERPAC Torque Multiplier Bar 3200 Ft Lbs (E393)
- PROTO Torque Multiplier, 750 ft-lb, 1/2x3/4In Dr (J6202A)
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- URREA Torque Multiplier, Dual reaction type, 2000Lb-Ft output. (6224)
- Enerpac Torque Wrenches