Shop All Torque Multipliers
Enerpac
E290PLUS, Manual Torque Multiplier, Reaction Bar, 750 ft. lbs Torque, 3/4 in. Square Drive
Mfr # E290PLUS
Zoro # G0748049
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Torque Ratio 3:1
- Female Input Square Drive 1/2 in
- Male Output Square Drive 3/4 in
- Max. Rated Input 250 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # E290PLUS
- Zoro # G0748049
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Width | 2.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Torque Multipler Bar 750 Ft-Lbs |
Torque Ratio | 3:1 |
Female Input Square Drive | 1/2 in |
Male Output Square Drive | 3/4 in |
Max. Rated Input | 250 ft-lb |
Max. Rated Output | 750 ft-lb |
Application | Torque |
Antibacklash Device | No |
Overload Protection | No |
Series | E |
Description
Torque Multipler Bar 750 Ft-Lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pins, S, 1-3/16", PK 6 (AX3510)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- INGERSOLL-RAND Needle Kit, 19 Pcs (PF2219-22-19)
- PROTO 3/8 in Drive, 6mm 12 pt Metric Socket, 12 Points (J5006M)
- ENERPAC Torque Multiplier Bar 3200 Ft Lbs (E393)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- GEDORE Torque Multiplier, 4000 Nm, 230 ft.-lb. (DVV-40ZRS)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. (TM-1500)
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- TENG TOOLS MP2700 - 3/4"Female 1" Male Torque Multiplier Max (MP2700)
- Enerpac Torque Multipliers