Shop All Hydraulic Filtration Parts
Enerpac
Dual 3/2 Directional Valve
Mfr # VP51
Zoro # G0085870
product price: $1,572.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,572.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Capacity 15 L/min
- Type 3-way, 2-position, 1 Port Normally Closed, 1 Port Normally Open
- Series VP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VP51
- Zoro # G0085870
- Country of Origin Germany
- Category Hydraulic Filtration Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Dual 3/2 Directional Valve |
Nominal Capacity | 15 L/min |
Type | 3-way, 2-position, 1 Port Normally Closed, 1 Port Normally Open |
Series | VP |
Description
Dual 3/2 Directional Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (6X393)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 16 # of Teeth (60BS16H X 1 7/16)
- ENERPAC NCB2432, NC2432 Nut Cutter Chisel Replacement (NCB2432)
- ENERPAC P391K2, REPAIR KIT (P391K2)
- ENERPAC NCB4150, NC4150 Nut Cutter Chisel Replacement (NCB4150)
- ENERPAC CD411M, Metal Dust Cap for CR400 (CD411M)
- ENERPAC RC2510K, KIT (RC2510K)
- ENERPAC P39K4, REPAIR PARTS KIT (P39K4)
- PARKER Inlet Hose Assembly (931936)
- Enerpac Parts & Accessories