Shop All Hydraulic Control Valves
Enerpac
Directional Valve, SAE #4, Float Center
Mfr # VMTD001
Zoro # G3451366
product price: $739.00
/ea
Free Shipping & Returns
$739.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Detent
- Inlet Port Size - Hydraulic Valves #4 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VMTD001
- Zoro # G3451366
- UPC # 662005129454
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | #4 SAE |
Outlet Port Size - Hydraulic Valves | #4 SAE |
Length (In.) | 4.11 in |
Width (In.) | 2.03 in |
Size | SAE #4 |
Height (In.) | 4.44 in |
Overall Width | 2.03 in |
Overall Height | 4.44 in |
Overall Length | 4.11 in |
Pressure Connection Size | #4 |
Handle Length | 3.13 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 5,000 psi, Spool Action Detent, Center Position Float Center, Series VMT, Number of Spools 1, Pressure Setting - Minimum 0 psi, Actuation Mechanism Manual, Pressure Connection Type SAE 45 Degrees Flare, Pressure Connection Size #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 12 Pitch (ND30)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-208 RESALE (126059 INS-SCM-208)
- LENZ Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm (221254)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC VC4, Remote Mouted Directional Control Valve, Manual, 4-way, 3-position, Tandem Center (VC4)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- PARKER Directional Control Valve 5000PSI (D3L8NV21X1262)
- Enerpac Hydraulic Control Valves