Shop All Hydraulic Control Valves
Enerpac
Directional Valve, G1/4, 4 GPM
Mfr # VP11
Zoro # G6884726
product price: $1,480.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,480.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves 4-way, 3-position, Closed Center
- Max. Flow - Hydraulic Valves 15 L/min
- Max. Pressure - Hydraulic Valves 5,000 psi
- Port Size G1/4"
- Type Directional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VP11
- Zoro # G6884726
- UPC # 662005103775
- Country of Origin Germany
- Category Hydraulic Control Valves
Dimensions
Port Size | G1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Valve Type - Hydraulic Valves | 4-way, 3-position, Closed Center |
Max. Flow - Hydraulic Valves | 15 L/min |
Max. Pressure - Hydraulic Valves | 5,000 psi |
Type | Directional |
Pressure Range (PSI) | 250 to 5,000 |
Max. Flow | 4 GPM |
Item | Directional Valve |
Coil Voltage - Hydraulic Valves | 24V DC |
Return Type - Hydraulic Valves | Double-Acting |
Series | VP |
Operation Type - Hydraulic Valves | Solenoid |
Description
Directional Valve, Directional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- MARTIN SPROCKET & GEAR Timing Pulley, 14H200 (14H200)
- WJB BEARING Ball Angular Contact Double Row, Wb513058 (WB513058)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Barb (CH443B)
- ENERPAC Directional Control Valve, 4 Way (VC20L)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Valve 4Way Man Pump Mtd (VM4)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- Enerpac Hydraulic Control Valves