Shop All Hydraulic Control Valves
Enerpac
Directional Control Valve, 4 Way
Mfr # VC20L
Zoro # G5154545
product price: $1,958.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Inlet Port Size - Hydraulic Valves 3/8 in NPT
- Outlet Port Size - Hydraulic Valves 3/8 in NPT
- Max. Flow - Hydraulic Valves 4.5 gpm
- Max. Pressure - Hydraulic Valves 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # VC20L
- Zoro # G5154545
- UPC # 662005109104
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/8 in NPT |
Outlet Port Size - Hydraulic Valves | 3/8 in NPT |
Length (In.) | 3 in |
Height (In.) | 5.6875 in |
Width (In.) | 3 in |
Overall Height | 5.688 in |
Overall Width | 4.49 in |
Overall Length | 6.94 in |
Pressure Connection Size | 3/8 in |
Handle Length | 5.12 in |
Pressure Connection Dash Size | 18 |
Description
Directional Control Valve, Flow Rate - Maximum 4.5 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 10,000 psi, Center Position Closed Center, Series VC, Actuation Mechanism Manual, Pressure Connection Type NPT, Pressure Connection Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- MAXIM Hydraulic Cylinder, 2.5"Bore x 10"Stroke (218567)
- ENERPAC RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque (RSL3000)
- ENERPAC Directional Valve, SAE #4, Closed Center (VMTD003)
- ENERPAC VMMD003, Manual Valve, 4-way, 3-position, D03/CETOP 3 mounting (VMMD003)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- ENERPAC Valve 4Way Loc Man Rem Mtd (VC4L)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- BAILEY HYDRAULICS Sectional Directional Control Valve 40 Gpm, 3500 PSI, Sae #12 Port (223010)
- Enerpac Hydraulic Valves