Shop All Maintenance Sets
Enerpac
Cylinder Tilt Saddle, 3.82 in L Overall
Mfr # CATS150
Zoro # G700443517
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series HCG, HCR, RAC
- For Use With Cylinder Capacity 150 ton
- Capacity of Attachment 150 ton
- Type Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CATS150
- Zoro # G700443517
- UPC # 662005425969
- Country of Origin Spain
- Category Maintenance Sets
Dimensions
Overall Length | 3.82 in |
Dia. (In.) | 3.82 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cylinder Tilt Saddle |
For Use With Cylinder Series | HCG, HCR, RAC |
For Use With Cylinder Capacity | 150 ton |
Capacity of Attachment | 150 ton |
Type | Tilt |
For Use With | RAC1002, RAC1004, RAC1006, RAC1008, RAC10010, RAR1502, RAR1504, RAR1506, RAR1508, RAR15010, HCG1502, HCG1504, HCG1506, HCG1508, HCG15010, HCG15012, HCR1502, HCR1504, HCR1506, HCR1508, HCR15010, HCR15012 |
Application | Cylinder Tilting |
Material | Nitrocarburized Steel |
Attachment Type | Tilt Saddle |
Accessory Type | Cylinder Tilt Saddle |
Description
Cylinder Tilt Saddle, Attachment Type Tilt Saddle, 150 ton, Material Nitrocarburized Steel, Overall Length 3.82 in, For Use With Cylinder Capacity 150 ton, For Use With Cylinder Series HCG, HCR, RAC, Cylinder Tilting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #48, 10/Bx (23423)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FJ16)
- FASCO Motor, 1/15, 1/12, 1/10 HP, OEM Replacement Brand: McQuay Replacement For: 879-382564B-00 (D1140)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- ENERPAC RC10K72, RC10 TON PREMIUM REPAIR KIT, RC106, RC108, RC1010, (RC10K72)
- ENERPAC Repair Kit (BD40252K)
- ENERPAC A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head (A128)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- ENERPAC A16, 5 ton RC Cylinder Attachment, Lock Pin (A16)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- Enerpac Parts & Accessories