Shop All Maintenance Sets
Enerpac
Cylinder Tilt Saddle, 2.80 in L Overall
Mfr # CATS101
Zoro # G200443536
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series HCG, HCR, RAR
- For Use With Cylinder Capacity 100 ton
- Capacity of Attachment 100 ton
- Type Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CATS101
- Zoro # G200443536
- UPC # 662005425952
- Country of Origin Spain
- Category Maintenance Sets
Dimensions
Overall Length | 2.8 in |
Dia. (In.) | 2.8 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cylinder Tilt Saddle |
For Use With Cylinder Series | HCG, HCR, RAR |
For Use With Cylinder Capacity | 100 ton |
Capacity of Attachment | 100 ton |
Type | Tilt |
For Use With | RAR1002, RAR1004, RAR1006, RAR1008, RAR10010, HCG1002, HCG1004, HCG1006, HCG1008, HCG10010, HCG10012, HCR1002, HCR1004, HCR1006, HCR1008, HCR10010, HCR10012 |
Material | Nitrocarburized Steel |
Attachment Type | Tilt Saddle |
Application | Cylinder Tilting |
Accessory Type | Cylinder Tilt Saddle |
Description
Cylinder Tilt Saddle, Attachment Type Tilt Saddle, 100 ton, Material Nitrocarburized Steel, Overall Length 2.8 in, For Use With Cylinder Capacity 100 ton, For Use With Cylinder Series HCG, HCR, RAR, Cylinder Tilting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, 1.5in (FS-19P-150)
- SKF SKF-6208 2Z, Single Row Ball Brgs, 6208 2Z (6208 2Z)
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- ENERPAC Simplex 50 Ton SA Flat Jack Spr Ret 62 In (RFS50)
- ENERPAC A239, 10" EXTENSION TUBE (A239)
- ENERPAC Repair Kit Viton (RC53KV)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- ENERPAC A6, 5 ton RC Cylinder Attachment, Threader Plunger Toe (A6)
- ENERPAC MS24, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 33 Cylinder Attachments (MS24)
- Enerpac Parts & Accessories