Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 980 lb, 0.51 In Stroke
Mfr # CST4131
Zoro # G1290931
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 980 lb
- Stroke Length 1/2 in
- Retracted Height 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CST4131
- Zoro # G1290931
- UPC # 662005347841
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/2 in |
Retracted Height | 2.21 in |
Outside Dia. | 0.75 in |
Extended Height | 2.72 in |
Plunger Thread Size | #8-32 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 980 lb |
Body Thread | 3/4"-16 |
Pressure Range | 580 to 5000 psi |
Effective Area Push | 0.20 sq. in. |
Stroke | 0.51" |
Seal Material | Polyurethane/Buna N |
Function | Single Acting |
Item | Threaded Body Hydraulic Cylinder |
Capacity @ 5000 PSI | 980 lb. |
Plunger Thread | #8-32 UN |
Type | Threaded Body |
Material of Construction | Steel |
Oil Capacity Push | 0.1 cu in |
Cylinder Type | Threaded Body |
Body Material | Steel |
Mounting Style | Threaded Body |
Effective Push Area | 0.20 sq in |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 980 lb, Stroke Length 1/2 in, Effective Push Area 0.20 sq in, Oil Capacity Push 0.1 cu in, Pressure Range 580 to 5000 psi, Extended Height 2.72 in, Retracted Height 2.21 in, Body Thread 3/4 In.-16, Plunger Thread Size #8-32, Outside Dia. 0.75 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- FESTO Standards-Based Cylinder DSNU-25-60-P-A (DSNU-25-60-P-A)
- PARKER Clamp, Mounting, 1 Qt (1466230000G)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore Dia., 32mm Outside Dia., 9mm Width (6002 ZZNR/C3 PRX)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke (20-0104-02)
- Enerpac Hydraulic Cylinders