Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 8800 lb, 0.98 In Stroke
Mfr # CST40251
Zoro # G1891477
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 8,800 lb
- Stroke Length 1 in
- Retracted Height 3.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CST40251
- Zoro # G1891477
- UPC # 662005133468
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1 in |
Retracted Height | 3.73 in |
Extended Height | 4.76 in |
Outside Dia. | 1.875 in |
Plunger Thread Size | 1/2"-13 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 8,800 lb |
Body Thread | 1-7/8"-16 |
Pressure Range | 580 to 5000 psi |
Plunger Thread | 1/2"-13 UN |
Item | Threaded Body Hydraulic Cylinder |
Material of Construction | Steel |
Seal Material | Polyurethane/Buna N |
Function | Single Acting |
Effective Area Push | 1.76 sq. in. |
Type | Threaded Body |
Oil Capacity Push | 1.73 cu in |
Stroke | 0.98" |
Capacity @ 5000 PSI | 8800 lb. |
Mounting Style | Threaded Body |
Body Material | Steel |
Effective Push Area | 1.76 sq in |
Cylinder Type | Threaded Body |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 8,800 lb, Stroke Length 1 in, Effective Push Area 1.76 sq in, Oil Capacity Push 1.73 cu in, Pressure Range 580 to 5000 psi, Extended Height 4.76 in, Retracted Height 3.73 in, Body Thread 1-7/8 In.-16, Plunger Thread Size 1/2 In.-13, Outside Dia. 1.875 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DXPSR04.00)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- POWERMATE PX Synthetic Air compressor Oil, 1 qt (018-0069CT)
- X1 TOOLS 3/4 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x40)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke (20-0104-02)
- Enerpac Threaded Body Cylinders