Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 6110 lbs, .98 In Stroke
Mfr # CDT27251
Zoro # G2084975
Free Shipping & Returns
$416.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Double Acting
- Push Capacity @ 5000 psi 6,110 lb
- Stroke Length 7/8 in
- Retracted Height 3.23 in
Product Information
- Brand Enerpac
- MFR # CDT27251
- Zoro # G2084975
- UPC # 662005133413
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 7/8 in |
Retracted Height | 3.23 in |
Outside Dia. | 2.5 in |
Extended Height | 4.21 in |
Plunger Thread Size | 3/8"-16 |
Details
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Push Capacity @ 5000 psi 6,110 lb, Stroke Length 7/8 in, Effective Push Area 1.22 sq in, Effective Pull Area 0.82 sq in, Oil Capacity Push 1.2 cu in, Oil Capacity Pull 0.81 cu in, Pressure Range 580 to 5000 psi, Extended Height 4.21 in, Retracted Height 3.23 in, Body Thread 2-1/8 In.-16, Plunger Thread Size 3/8 In.-16, Outside Dia. 2.5 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 14 Piece Air Accessories Kit T/Automotive Style Blue (TK7001-14B)
- PERFORMANCE TOOL Grease Gun Flex Hose, 12" (W54210)
- CEJN Series 19911 Pneumatic Air Hose Reel (19-911-2131-HV)
- AEROQUIP Adpt, MJIC-SplitFlg, 1-7/8-12, 1-1/2, Strt (500025-24s)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC Cylinder, Threaded, 6110 lb, 0.59 In Stroke (CST27151)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- VEKTEK Cylinder, Threaded, 8800 lb, 1.50 In Stroke (20-0115-04)
- Enerpac Hydraulic Cylinders