Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 6110 lb, 0.59 In Stroke
Mfr # CST27151
Zoro # G3406374
product price: $281.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 6,110 lb
- Stroke Length 1/2 in
- Retracted Height 2.87 in
- Body Thread 1-5/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CST27151
- Zoro # G3406374
- UPC # 662005125494
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/2 in |
Retracted Height | 2.87 in |
Extended Height | 3.46 in |
Outside Dia. | 1.625 in |
Plunger Thread Size | 3/8"-16 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 6,110 lb |
Body Thread | 1-5/8"-16 |
Pressure Range | 580 to 5000 psi |
Oil Capacity Push | 0.72 cu in |
Seal Material | Polyurethane/Buna N |
Material of Construction | Steel |
Effective Area Push | 1.22 sq. in. |
Plunger Thread | 3/8"-16 UN |
Type | Threaded Body |
Capacity @ 5000 PSI | 6110 lb. |
Stroke | 0.59" |
Function | Single Acting |
Item | Threaded Body Hydraulic Cylinder |
Effective Push Area | 1.22 sq in |
Mounting Style | Threaded Body |
Cylinder Type | Threaded Body |
Body Material | Steel |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 6,110 lb, Stroke Length 1/2 in, Effective Push Area 1.22 sq in, Oil Capacity Push 0.72 cu in, Pressure Range 580 to 5000 psi, Extended Height 3.46 in, Retracted Height 2.87 in, Body Thread 1-5/8 In.-16, Plunger Thread Size 3/8 In.-16, Outside Dia. 1.625 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (10T5/460)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- WEATHERHEAD Spacer Ring, 16939 (ET1000SR-M100A)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- Enerpac Threaded Body Cylinders