Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 3900 lbs, .51 In Stroke
Mfr # CDT18131
Zoro # G2235895
product price: $293.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$293.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Acting/Double Acting Double Acting
- Push Capacity @ 5000 psi 3,900 lb
- Stroke Length 1/2 in
- Retracted Height 2.68 in
- Body Thread 1-7/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CDT18131
- Zoro # G2235895
- UPC # 662005133314
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/2 in |
Retracted Height | 2.68 in |
Outside Dia. | 1.875 in |
Extended Height | 3.55 in |
Plunger Thread Size | 5/16"-24 |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Push Capacity @ 5000 psi 3,900 lb, Stroke Length 1/2 in, Effective Push Area 0.77 sq in, Effective Pull Area 0.46 sq in, Oil Capacity Push 0.4 cu in, Oil Capacity Pull 0.24 cu in, Pressure Range 580 to 5000 psi, Extended Height 3.55 in, Retracted Height 2.68 in, Body Thread 1-7/8 In.-16, Plunger Thread Size 5/16 In.-24, Outside Dia. 1.875 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- DAYTON DC Gearmotor, 220.0 in-lb Max. Torque, 31 RPM Nameplate RPM, 90V DC Voltage (4Z383)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- VEKTEK Cylinder, Threaded, 550 lb, 0.25 In Stroke (20-0104-02)
- Enerpac Threaded Body Cylinders