Shop All Threaded Body Cylinders
Enerpac
Cylinder, Threaded, 380 lb, 0.51 In Stroke
Mfr # CSM2131
Zoro # G1466281
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single Acting/Double Acting Single Acting
- Push Capacity @ 5000 psi 380 lb
- Stroke Length 1/2 in
- Retracted Height 1.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # CSM2131
- Zoro # G1466281
- UPC # 662005133390
- Country of Origin United States
- Category Threaded Body Cylinders
Dimensions
Stroke Length | 1/2 in |
Retracted Height | 1.71 in |
Extended Height | 2.2 in |
Min. Hole Depth | 1.55 in |
Plunger Thread Size | #6-32 |
Details
Promotion Restriction | Not eligible for promotion |
Single Acting/Double Acting | Single Acting |
Push Capacity @ 5000 psi | 380 lb |
Body Thread | 9/16"-18 |
Pressure Range | 580 to 5000 psi |
Stroke | 0.51" |
Plunger Thread | #6-32 UN |
Item | Threaded Body Hydraulic Cylinder |
Type | Threaded Body |
Seal Material | Polyurethane/Buna N |
Effective Area Push | 0.08 sq. in. |
Function | Single Acting |
Capacity @ 5000 PSI | 380 lb. |
Material of Construction | Steel |
Oil Capacity Push | 0.04 cu in |
Cylinder Type | Threaded Body |
Mounting Style | Manifold Mount |
Effective Push Area | 0.08 sq in |
Body Material | Steel |
Description
Threaded Body Hydraulic Cylinder, Threaded Body, Manifold Mount, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 380 lb, Stroke Length 1/2 in, Effective Push Area 0.08 sq in, Oil Capacity Push 0.04 cu in, Pressure Range 580 to 5000 psi, Extended Height 2.2 in, Retracted Height 1.71 in, Body Thread 9/16 In.-18, Plunger Thread Size #6-32, Min. Hole Depth 1.55 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- SENQCIA INSPIRE SERIES 50-2 Cl Sc Type, ASME/ANSI Std RllrChn, Double Strand, 5/8" Pitch, PK5 (50-2CL)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- ENERPAC Cylinder, Threaded, 380 lb, 0.28 In Stroke (CST271)
- ENERPAC CST18131, 3950 lbs Capacity, 0.51 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST18131)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- ENERPAC CST9251, 1950 lbs Capacity, 1.04 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST9251)
- ENERPAC CDT18251, 3900 lbs Capacity, 0.98 in Stroke, Double-Acting, Threaded Body, Hydraulic Cylinder (CDT18251)
- VEKTEK Cylinder, Threaded, 3900 lb, 1.00 In Stroke (20-0210-01)
- Enerpac Hydraulic Cylinders